- Inch
- 1/4-28 UNF Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
| Thread Tolerance | 2B |
| Shank Size - Metric | 6.35 mm |
| Material | Carbide |
| Thread Type | UNF |
| Thread Per Inch | 28 |
| Diameter - Decimal | 0.180 in |
| Thread Size | 1/4 in |
| No. of Flutes | 3 |
| Overall Length | 2.5 in |
| Weight | 0.0 LB |

