- Inch
- 3/8-16 UNC Thread Size
- Carbide Material
- AlCrN Coating
- 4 Flutes
| No. of Flutes | 4 |
| Thread Per Inch | 16 |
| Thread Tolerance | 2B |
| Material | Carbide |
| Overall Length | 3 in |
| Shank Size - Metric | 9.52 mm |
| Diameter - Decimal | 0.290 in |
| Thread Size | 3/8 in |
| Thread Type | UNC |
| Weight | 0.0 LB |

