- Metric
- M20x3.0 Thread Size
- Carbide Material
- TiAlN Coating
- 5 Flutes
| Diameter - Decimal | 0.47 in |
| Overall Length | 3.5 in |
| No. of Flutes | 5 |
| Thread Type | Metric |
| Shank Size - Metric | 12.7 mm |
| Thread Pitch | 3.0 mm |
| Material | Carbide |
| Thread Size | M20 |
| Weight | 0.0 LB |
| Diameter - Decimal | 0.47 in |
| Overall Length | 3.5 in |
| No. of Flutes | 5 |
| Thread Type | Metric |
| Shank Size - Metric | 12.7 mm |
| Thread Pitch | 3.0 mm |
| Material | Carbide |
| Thread Size | M20 |
| Weight | 0.0 LB |