Skip to content Skip to navigation menu
ClevelandC95083

C95083

M12X1.75 CTMM 4FL THREAD MILL-TiAlN
Item #113832730
  • Metric
  • M12x1.75 Thread Size
  • Carbide Material
  • TiAlN Coating
  • 4 Flutes
ClevelandC95083
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M12x1.75 Thread Size
  • Carbide Material
  • TiAlN Coating
  • 4 Flutes
No. of Flutes 4
Material Carbide
Thread Pitch 1.75 mm
Diameter - Decimal 0.36 in
Shank Size - Metric 9.52 mm
Overall Length 3.5 in
Thread Type Metric
Thread Size M12
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison