- Inch
- 1/2-14 BSPT Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
| Diameter - Decimal | 0.47 in |
| Shank Size - Metric | 12.7 mm |
| Thread Size | 1/2 in |
| Overall Length | 3.5 in |
| No. of Flutes | 4 |
| Material | Carbide |
| Thread Type | BSPT |
| Thread Per Inch | 14 |
| Weight | 0.0 LB |
| Diameter - Decimal | 0.47 in |
| Shank Size - Metric | 12.7 mm |
| Thread Size | 1/2 in |
| Overall Length | 3.5 in |
| No. of Flutes | 4 |
| Material | Carbide |
| Thread Type | BSPT |
| Thread Per Inch | 14 |
| Weight | 0.0 LB |