- Inch
- 7/8-14 UNF Thread Size
- Carbide Material
- TiAlN Coating
- 5 Flutes
| Material | Carbide |
| No. of Flutes | 5 |
| Diameter - Decimal | 0.495 in |
| Shank Size - Metric | 12.7 mm |
| Thread Per Inch | 14 |
| Thread Size | 7/8 in |
| Overall Length | 3.5 in |
| Thread Type | UNF |
| Weight | 0.0 LB |
| Material | Carbide |
| No. of Flutes | 5 |
| Diameter - Decimal | 0.495 in |
| Shank Size - Metric | 12.7 mm |
| Thread Per Inch | 14 |
| Thread Size | 7/8 in |
| Overall Length | 3.5 in |
| Thread Type | UNF |
| Weight | 0.0 LB |