- Inch
- 5/8-11 UNC Thread Size
- Carbide Material
- TiAlN Coating
- 5 Flutes
| Shank Size - Metric | 12.7 mm |
| Material | Carbide |
| Thread Per Inch | 11 |
| Overall Length | 3.5 in |
| No. of Flutes | 5 |
| Diameter - Decimal | 0.47 in |
| Thread Size | 5/8 in |
| Thread Type | UNC |
| Weight | 0.0 LB |
| Shank Size - Metric | 12.7 mm |
| Material | Carbide |
| Thread Per Inch | 11 |
| Overall Length | 3.5 in |
| No. of Flutes | 5 |
| Diameter - Decimal | 0.47 in |
| Thread Size | 5/8 in |
| Thread Type | UNC |
| Weight | 0.0 LB |