- Inch
- 3/8-24 UNF Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
| Diameter - Wire | L |
| Thread Per Inch | 24 |
| Material | Carbide |
| Shank Size - Metric | 7.94 mm |
| Thread Size | 3/8 in |
| Overall Length | 3 in |
| No. of Flutes | 4 |
| Thread Type | UNF |
| Diameter - Decimal | 0.29 in |
| Weight | 0.0 LB |

