- Inch
- #8-32 UNC Thread Size
- Carbide Material
- TiAlN Coating
- 3 Flutes
| No. of Flutes | 3 |
| Shank Size - Metric | 3.17 mm |
| Thread Per Inch | 32 |
| Overall Length | 2 in |
| Diameter - Decimal | 0.115 in |
| Material | Carbide |
| Thread Type | UNC |
| Thread Size | #8 |
| Weight | 0.0 LB |
| No. of Flutes | 3 |
| Shank Size - Metric | 3.17 mm |
| Thread Per Inch | 32 |
| Overall Length | 2 in |
| Diameter - Decimal | 0.115 in |
| Material | Carbide |
| Thread Type | UNC |
| Thread Size | #8 |
| Weight | 0.0 LB |