Skip to content Skip to navigation menu
ClevelandC94587

C94587

100 DEG CSink 1-1/4 x 3-1/8 OAL x 1/2 Shk
Item #113832627
  • 100 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.5 in Shank Diameter
ClevelandC94587
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.5 in Shank Diameter
Shank Diameter 0.5 in
Overall Length 3.125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison