Skip to content Skip to navigation menu
ClevelandC94583

C94583

100 DEG CSink 1/2 x 1-3/4 OAL x 5/16 Shk
Item #113832623
  • 100 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.3125 in Shank Diameter
ClevelandC94583
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.3125 in Shank Diameter
Shank Diameter 0.3125 in
Overall Length 1.75 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison