Skip to content Skip to navigation menu
ClevelandC94570

C94570

82 DEG CSink 5/8 x 2-1/8 OAL x 3/8 Shk
Item #113832610
  • 82 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.375 in Shank Diameter
ClevelandC94570
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 82 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.375 in Shank Diameter
Shank Diameter 0.375 in
Overall Length 2.125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison