Skip to content Skip to navigation menu
ClevelandC94567

C94567

82 DEG CSink 5/16 x 1-5/8 OAL x 1/4 Shk
Item #113832607
  • 82 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.25 in Shank Diameter
ClevelandC94567
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 82 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.25 in Shank Diameter
Shank Diameter 0.25 in
Overall Length 1.625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison