Skip to content Skip to navigation menu
ClevelandC94561

C94561

60 DEG CSink 3/8 x 1-7/8 OAL x 1/4 Shk
Item #113832591
  • 60 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.25 in Shank Diameter
ClevelandC94561
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 degrees Countersink Angle
  • HSS-CO 8% (M42) Material
  • Bright Coating
  • 0.25 in Shank Diameter
Overall Length 1.875 in
Shank Diameter 0.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison