- 3/8 in Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
| Diameter - Fraction | 3/8 in |
| Overall Length | 2.5 in |
| Material | Carbide |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Shank Length - Metric | 36.53 mm |
| No. of Flutes | 2 |
| Shank Size | 0.375 in |
| Shank Size - Metric | 9.52 mm |
| Shank Length | 1.438 in |
| Coating | Bright |
| Diameter - Decimal | 0.375 in |
| Flute Length - Metric | 26.97 mm |
| Drill Style | Spade |
| Flute Length | 1.062 in |
| Weight | 0.0 LB |

