
- 3/16 in Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
Shank Size - Metric | 4.76 mm |
Material | Carbide |
Point Angle | 118 degree |
Diameter - Decimal | 0.1875 in |
Flute Length - Metric | 14.29 mm |
No. of Flutes | 2 |
Coating | Bright |
Overall Length | 2 in |
Flute Length | 0.5625 in |
Diameter - Fraction | 3/16 in |
Shank Size | 0.1875 in |
Shank Length - Metric | 36.51 mm |
Shank Length | 1.4375 in |
Drill Style | Spade |
Shank Type | Straight |
Weight | 0.0 LB |
