
- 1/8 in Diameter
- 1.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Straight Flute Type
Material | Carbide |
Point Angle | 118 degree |
Shank Size | 0.125 in |
Shank Size - Metric | 3.17 mm |
Overall Length | 1.5 in |
Flute Length | 0.4375 in |
Flute Length - Metric | 11.11 mm |
No. of Flutes | 2 |
Diameter - Fraction | 1/8 in |
Coating | Bright |
Drill Style | Spade |
Shank Length - Metric | 26.99 mm |
Shank Type | Straight |
Diameter - Decimal | 0.125 in |
Shank Length | 1.0625 in |
Weight | 0.0 LB |
