- 1/2 in Diameter
- 3 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.5 in |
| Shank Size - Metric | 12.7 mm |
| Flute Length - Metric | 31.75 mm |
| Shank Length - Metric | 44.45 mm |
| Point Angle | 118 degree |
| Diameter - Fraction | 1/2 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Size | 0.5 in |
| Material | Carbide |
| Flute Length | 1.25 in |
| Coating | Bright |
| Shank Length | 1.75 in |
| Drill Style | Stub Length |
| Overall Length | 3 in |
| Weight | 0.0 LB |

