
- 13/32 in Diameter
- 3 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Coating | Bright |
Drill Style | Stub Length |
Material | Carbide |
Shank Size | 0.4063 in |
Flute Length | 1.25 in |
Diameter - Fraction | 13/32 in |
Point Angle | 118 degree |
Diameter - Decimal | 0.40625 in |
Shank Type | Straight |
Shank Length | 1.75 in |
Overall Length | 3 in |
Shank Length - Metric | 44.45 mm |
Flute Length - Metric | 31.75 mm |
Shank Size - Metric | 10.32 mm |
Weight | 0.0 LB |
