
- 25/64 in Diameter
- 3 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Drill Style | Stub Length |
Shank Length - Metric | 44.45 mm |
Overall Length | 3 in |
Shank Length | 1.75 in |
No. of Flutes | 2 |
Material | Carbide |
Flute Length - Metric | 31.75 mm |
Shank Type | Straight |
Point Angle | 118 degree |
Diameter - Fraction | 25/64 in |
Coating | Bright |
Diameter - Decimal | 0.390625 in |
Shank Size | 0.3906 in |
Shank Size - Metric | 9.92 mm |
Flute Length | 1.25 in |
Weight | 0.0 LB |
