
- 1/4 in - E Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Flute Length | 1 in |
Shank Length - Metric | 38.1 mm |
Flute Length - Metric | 25.4 mm |
Material | Carbide |
Diameter - Fraction | 1/4 in |
Overall Length | 2.5 in |
Shank Size - Metric | 6.35 mm |
Shank Size | 0.25 in |
Diameter - Wire | E |
Shank Length | 1.5 in |
Diameter - Decimal | 0.25 in |
Drill Style | Stub Length |
Coating | Bright |
Shank Type | Straight |
No. of Flutes | 2 |
Weight | 0.0 LB |
