
- 13/64 in Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 5.16 mm |
Diameter - Decimal | 0.203125 in |
Material | Carbide |
No. of Flutes | 2 |
Point Angle | 118 degree |
Flute Length | 0.75 in |
Shank Length - Metric | 44.45 mm |
Shank Type | Straight |
Drill Style | Stub Length |
Overall Length | 2.5 in |
Coating | Bright |
Flute Length - Metric | 19.05 mm |
Shank Size | 0.2031 in |
Shank Length | 1.75 in |
Diameter - Fraction | 13/64 in |
Weight | 0.0 LB |
