
- 7/64 in Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Fraction | 7/64 in |
Shank Type | Straight |
Material | Carbide |
Flute Length - Metric | 15.88 mm |
Flute Length | 0.625 in |
Overall Length | 2 in |
Shank Size | 0.1094 in |
Shank Length | 1.375 in |
Shank Size - Metric | 2.78 mm |
Diameter - Decimal | 0.109375 in |
Coating | Bright |
Shank Length - Metric | 34.92 mm |
Drill Style | Stub Length |
No. of Flutes | 2 |
Point Angle | 118 degree |
Weight | 0.0 LB |
