
- 31/64 in Diameter
- 4.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Coating | Bright |
Overall Length | 4.75 in |
Flute Length | 3 in |
Diameter - Decimal | 0.484375 in |
Shank Length | 1.75 in |
Drill Style | Jobber |
Flute Length - Metric | 76.2 mm |
Material | Carbide |
No. of Flutes | 2 |
Diameter - Fraction | 31/64 in |
Shank Size - Metric | 12.3 mm |
Shank Length - Metric | 44.45 mm |
Shank Size | 0.4844 in |
Point Angle | 118 degree |
Weight | 0.0 LB |
