
- 29/64 in Diameter
- 4.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.453125 in |
Shank Size | 0.4531 in |
Flute Length - Metric | 76.2 mm |
Coating | Bright |
Material | Carbide |
Shank Length | 1.75 in |
Drill Style | Jobber |
Shank Size - Metric | 11.51 mm |
Overall Length | 4.75 in |
Diameter - Fraction | 29/64 in |
Shank Length - Metric | 44.45 mm |
Point Angle | 118 degree |
No. of Flutes | 2 |
Shank Type | Straight |
Flute Length | 3 in |
Weight | 0.0 LB |
