
- W Diameter
- 4.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length | 2.875 in |
Flute Length - Metric | 73.02 mm |
Drill Style | Jobber |
Shank Size - Metric | 9.8 mm |
Diameter - Decimal | 0.386 in |
Overall Length | 4.5 in |
Coating | Bright |
No. of Flutes | 2 |
Material | Carbide |
Point Angle | 118 degree |
Shank Type | Straight |
Shank Size | 0.386 in |
Shank Length | 1.625 in |
Diameter - Wire | W |
Shank Length - Metric | 41.27 mm |
Weight | 0.0 LB |
