
- 23/64 in Diameter
- 4.25 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 9.13 mm |
Shank Size | 0.3594 in |
Point Angle | 118 degree |
Flute Length - Metric | 69.85 mm |
Material | Carbide |
Shank Length - Metric | 38.1 mm |
Diameter - Fraction | 23/64 in |
Overall Length | 4.25 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Coating | Bright |
Diameter - Decimal | 0.359375 in |
Flute Length | 2.75 in |
Shank Type | Straight |
Shank Length | 1.5 in |
Weight | 0.0 LB |
