- T Diameter
- 4 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | T |
| Point Angle | 118 degree |
| Shank Length - Metric | 38.1 mm |
| Material | Carbide |
| Shank Size - Metric | 9.09 mm |
| Diameter - Decimal | 0.358 in |
| Coating | Bright |
| Overall Length | 4 in |
| Flute Length | 2.5 in |
| Flute Length - Metric | 63.5 mm |
| No. of Flutes | 2 |
| Shank Length | 1.5 in |
| Shank Size | 0.358 in |
| Shank Type | Straight |
| Drill Style | Jobber |
| Weight | 0.0 LB |

