
- Q Diameter
- 4 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Overall Length | 4 in |
No. of Flutes | 2 |
Coating | Bright |
Drill Style | Jobber |
Diameter - Decimal | 0.332 in |
Shank Size | 0.332 in |
Shank Length - Metric | 38.1 mm |
Shank Type | Straight |
Flute Length | 2.5 in |
Shank Length | 1.5 in |
Flute Length - Metric | 63.5 mm |
Point Angle | 118 degree |
Shank Size - Metric | 8.43 mm |
Material | Carbide |
Diameter - Wire | Q |
Weight | 0.0 LB |
