
- 21/64 in Diameter
- 4 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Diameter - Decimal | 0.328125 in |
Overall Length | 4 in |
Flute Length | 2.5 in |
Shank Length - Metric | 38.1 mm |
Shank Size | 0.3281 in |
Shank Size - Metric | 8.33 mm |
Shank Type | Straight |
Drill Style | Jobber |
Diameter - Fraction | 21/64 in |
Coating | Bright |
Flute Length - Metric | 63.5 mm |
Shank Length | 1.5 in |
Material | Carbide |
No. of Flutes | 2 |
Weight | 0.0 LB |
