- P Diameter
- 4 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Length - Metric | 25.4 mm |
| Diameter - Decimal | 0.323 in |
| Shank Size - Metric | 8.2 mm |
| Drill Style | Jobber |
| Coating | Bright |
| Overall Length | 4 in |
| Flute Length | 2.375 in |
| Shank Size | 0.323 in |
| Point Angle | 118 degree |
| Material | Carbide |
| Flute Length - Metric | 60.32 mm |
| Diameter - Wire | P |
| No. of Flutes | 2 |
| Shank Length | 1 in |
| Weight | 0.0 LB |

