
- N Diameter
- 4 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Point Angle | 118 degree |
Flute Length - Metric | 60.32 mm |
No. of Flutes | 2 |
Shank Length - Metric | 25.4 mm |
Diameter - Wire | N |
Coating | Bright |
Diameter - Decimal | 0.302 in |
Overall Length | 4 in |
Shank Size | 0.302 in |
Shank Length | 1 in |
Material | Carbide |
Flute Length | 2.375 in |
Shank Size - Metric | 7.67 mm |
Drill Style | Jobber |
Shank Type | Straight |
Weight | 0.0 LB |
