
- L Diameter
- 3.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length | 1.375 in |
Shank Length - Metric | 34.92 mm |
No. of Flutes | 2 |
Point Angle | 118 degree |
Material | Carbide |
Drill Style | Jobber |
Shank Type | Straight |
Shank Size | 0.29 in |
Shank Size - Metric | 7.37 mm |
Overall Length | 3.5 in |
Diameter - Decimal | 0.29 in |
Diameter - Wire | L |
Coating | Bright |
Flute Length - Metric | 53.97 mm |
Flute Length | 2.125 in |
Weight | 0.0 LB |
