
- 9/32 in Diameter
- 3.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size | 0.2812 in |
Flute Length - Metric | 53.97 mm |
Flute Length | 2.125 in |
Shank Length - Metric | 34.92 mm |
Overall Length | 3.5 in |
Material | Carbide |
Diameter - Fraction | 9/32 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Diameter - Decimal | 0.28125 in |
Coating | Bright |
Point Angle | 118 degree |
Shank Length | 1.375 in |
Shank Size - Metric | 7.14 mm |
Shank Type | Straight |
Weight | 0.0 LB |
