
- K Diameter
- 3.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Overall Length | 3.5 in |
Drill Style | Jobber |
Shank Length - Metric | 34.92 mm |
Material | Carbide |
Flute Length | 2.125 in |
Point Angle | 118 degree |
Coating | Bright |
Diameter - Wire | K |
No. of Flutes | 2 |
Flute Length - Metric | 53.97 mm |
Shank Type | Straight |
Shank Size - Metric | 7.14 mm |
Diameter - Decimal | 0.281 in |
Shank Length | 1.375 in |
Shank Size | 0.281 in |
Weight | 0.0 LB |
