
- C Diameter
- 3.25 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Material | Carbide |
Point Angle | 118 degree |
Shank Length - Metric | 31.75 mm |
Flute Length | 2 in |
Shank Size - Metric | 6.15 mm |
Shank Size | 0.242 in |
Shank Length | 1.25 in |
Diameter - Wire | C |
Coating | Bright |
Shank Type | Straight |
Flute Length - Metric | 50.8 mm |
Diameter - Decimal | 0.242 in |
Drill Style | Jobber |
No. of Flutes | 2 |
Overall Length | 3.25 in |
Weight | 0.0 LB |
