
- 13/64 in Diameter
- 3 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Drill Style | Jobber |
Flute Length | 1.75 in |
Coating | Bright |
Shank Size | 0.2031 in |
No. of Flutes | 2 |
Shank Type | Straight |
Shank Length | 1.25 in |
Material | Carbide |
Flute Length - Metric | 44.45 mm |
Overall Length | 3 in |
Shank Length - Metric | 31.75 mm |
Diameter - Decimal | 0.203125 in |
Shank Size - Metric | 5.16 mm |
Point Angle | 118 degree |
Diameter - Fraction | 13/64 in |
Weight | 0.0 LB |
