
- #9 Diameter
- 3 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Overall Length | 3 in |
Shank Type | Straight |
Coating | Bright |
Material | Carbide |
Flute Length | 1.75 in |
Shank Size | 0.196 in |
No. of Flutes | 2 |
Shank Size - Metric | 4.98 mm |
Drill Style | Jobber |
Diameter - Decimal | 0.196 in |
Point Angle | 118 degree |
Flute Length - Metric | 44.45 mm |
Diameter - Wire | #9 |
Shank Length | 1.25 in |
Shank Length - Metric | 31.75 mm |
Weight | 0.0 LB |
