
- #15 Diameter
- 2.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Material | Carbide |
Shank Length - Metric | 28.57 mm |
Overall Length | 2.75 in |
Point Angle | 118 degree |
Flute Length - Metric | 41.27 mm |
Drill Style | Jobber |
Diameter - Decimal | 0.18 in |
Shank Type | Straight |
Shank Size | 0.18 in |
Shank Length | 1.125 in |
Diameter - Wire | #15 |
Flute Length | 1.625 in |
Coating | Bright |
Shank Size - Metric | 4.57 mm |
No. of Flutes | 2 |
Weight | 0.0 LB |
