
- #19 Diameter
- 2.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length | 1.625 in |
Material | Carbide |
Point Angle | 118 degree |
Shank Type | Straight |
No. of Flutes | 2 |
Drill Style | Jobber |
Shank Size - Metric | 4.22 mm |
Diameter - Decimal | 0.166 in |
Overall Length | 2.75 in |
Shank Size | 0.166 in |
Diameter - Wire | #19 |
Shank Length | 1.125 in |
Shank Length - Metric | 28.57 mm |
Flute Length - Metric | 41.27 mm |
Coating | Bright |
Weight | 0.0 LB |
