
- #23 Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Diameter - Wire | #23 |
Drill Style | Jobber |
Material | Carbide |
Shank Length | 1.125 in |
Flute Length - Metric | 34.92 mm |
Coating | Bright |
Shank Length - Metric | 28.57 mm |
Shank Size | 0.154 in |
Shank Size - Metric | 3.91 mm |
Flute Length | 1.375 in |
Diameter - Decimal | 0.154 in |
Overall Length | 2.5 in |
No. of Flutes | 2 |
Point Angle | 118 degree |
Weight | 0.0 LB |
