
- #39 Diameter
- 2.25 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Wire | #39 |
Shank Length - Metric | 25.4 mm |
Drill Style | Jobber |
Point Angle | 118 degree |
No. of Flutes | 2 |
Shank Length | 1 in |
Flute Length | 1.25 in |
Material | Carbide |
Shank Type | Straight |
Overall Length | 2.25 in |
Coating | Bright |
Flute Length - Metric | 31.75 mm |
Shank Size | 0.0995 in |
Shank Size - Metric | 2.53 mm |
Diameter - Decimal | 0.0995 in |
Weight | 0.0 LB |
