- #47 Diameter
- 1.75 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 22.22 mm |
| Shank Size - Metric | 1.99 mm |
| Material | Carbide |
| Overall Length | 1.75 in |
| Flute Length | 0.875 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Shank Length - Metric | 22.22 mm |
| Coating | Bright |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.0785 in |
| Diameter - Wire | #47 |
| Shank Size | 0.0785 in |
| Shank Length | 0.875 in |
| Drill Style | Jobber |
| Weight | 0.0 LB |

