
- #57 Diameter
- 1.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Size - Metric | 1.09 mm |
Flute Length - Metric | 19.05 mm |
Drill Style | Jobber |
Flute Length | 0.75 in |
Material | Carbide |
Diameter - Decimal | 0.043 in |
Coating | Bright |
Point Angle | 118 degree |
Shank Size | 0.043 in |
Shank Length - Metric | 19.05 mm |
Shank Length | 0.75 in |
No. of Flutes | 2 |
Shank Type | Straight |
Diameter - Wire | #57 |
Overall Length | 1.5 in |
Weight | 0.0 LB |
