
- 31/64 in Diameter
- 3.6875 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Overall Length | 3.6875 in |
Point Angle | 140 degree |
Diameter - Decimal | 0.484375 in |
Shank Size | 0.4844 in |
Shank Length | 1.5 in |
Shank Type | Straight |
Shank Size - Metric | 12.3 mm |
Diameter - Fraction | 31/64 in |
Flute Length - Metric | 55.56 mm |
Shank Length - Metric | 38.1 mm |
Coating | Bright |
Flute Length | 2.1875 in |
Material | Carbide |
No. of Flutes | 2 |
Drill Style | Stub Length |
Weight | 0.0 LB |
