
- 15/32 in Diameter
- 3.625 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
No. of Flutes | 2 |
Drill Style | Stub Length |
Coating | Bright |
Flute Length - Metric | 53.97 mm |
Shank Type | Straight |
Shank Length - Metric | 38.1 mm |
Overall Length | 3.625 in |
Shank Size - Metric | 11.91 mm |
Diameter - Fraction | 15/32 in |
Shank Size | 0.4688 in |
Flute Length | 2.125 in |
Point Angle | 140 degree |
Diameter - Decimal | 0.46875 in |
Shank Length | 1.5 in |
Material | Carbide |
Weight | 0.0 LB |
