
- 29/64 in Diameter
- 3.5625 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Diameter - Decimal | 0.453125 in |
Shank Length - Metric | 36.51 mm |
Shank Type | Straight |
Coating | Bright |
Shank Size - Metric | 11.51 mm |
No. of Flutes | 2 |
Shank Length | 1.4375 in |
Flute Length | 2.125 in |
Overall Length | 3.5625 in |
Flute Length - Metric | 53.97 mm |
Point Angle | 140 degree |
Diameter - Fraction | 29/64 in |
Drill Style | Stub Length |
Material | Carbide |
Shank Size | 0.4531 in |
Weight | 0.0 LB |
