
- 7/16 in Diameter
- 3.4375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Drill Style | Stub Length |
Diameter - Fraction | 7/16 in |
Flute Length | 2.0625 in |
Coating | Bright |
Shank Length - Metric | 34.92 mm |
Flute Length - Metric | 52.39 mm |
Overall Length | 3.4375 in |
Shank Size | 0.4375 in |
No. of Flutes | 2 |
Material | Carbide |
Point Angle | 140 degree |
Diameter - Decimal | 0.4375 in |
Shank Size - Metric | 11.11 mm |
Shank Type | Straight |
Shank Length | 1.375 in |
Weight | 0.0 LB |
