
- 27/64 in Diameter
- 3.375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Drill Style | Stub Length |
Shank Length - Metric | 34.92 mm |
Shank Size - Metric | 10.72 mm |
Flute Length - Metric | 50.8 mm |
Overall Length | 3.375 in |
No. of Flutes | 2 |
Shank Type | Straight |
Diameter - Fraction | 27/64 in |
Shank Size | 0.4219 in |
Diameter - Decimal | 0.421875 in |
Material | Carbide |
Flute Length | 2 in |
Point Angle | 140 degree |
Shank Length | 1.375 in |
Coating | Bright |
Weight | 0.0 LB |
