
- 13/32 in Diameter
- 3.3125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Diameter - Fraction | 13/32 in |
Shank Length - Metric | 34.92 mm |
Flute Length - Metric | 49.21 mm |
Overall Length | 3.3125 in |
Drill Style | Stub Length |
Diameter - Decimal | 0.40625 in |
Flute Length | 1.9375 in |
Shank Type | Straight |
Point Angle | 140 degree |
Coating | Bright |
Shank Size - Metric | 10.32 mm |
No. of Flutes | 2 |
Shank Length | 1.375 in |
Shank Size | 0.4063 in |
Material | Carbide |
Weight | 0.0 LB |
